Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-4-methylpyridine (25g), CAS 4926-28-7
- Mfr # N489-25g
- Zoro # G523832079
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
172.02 g/mol
Chemical Container Size
25 g
CAS Number
4926-28-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N489-25g
- Zoro #
- G523832079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Bromo-4-methylpyridine
- Molecular Weight
- 172.02 g/mol
- CAS Number
- 4926-28-7
Description
Chemical Formula C6H6BrN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.