Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-5-chloro-3-nitropyridine (100g), CAS 75806-86-9
- Mfr # V7634-100g
- Zoro # G523907630
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
CAS Number
75806-86-9
Chemical Container Size
100 g
Molecular Weight
237.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V7634-100g
- Zoro #
- G523907630
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Bromo-5-chloro-3-nitropyridine
- CAS Number
- 75806-86-9
- Molecular Weight
- 237.44 g/mol
Description
Chemical Formula C5H2BrClN2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.