Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromo-6-chloropyridine (25g), CAS 5140-72-7
- Mfr # X7038-25g
- Zoro # G423874896
product price:Â
$
60.25
/ea
Key Features
Molecular Weight
192.44 g/mol
CAS Number
5140-72-7
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7038-25g
- Zoro #
- G423874896
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 192.44 g/mol
- CAS Number
- 5140-72-7
- Item
- 2-Bromo-6-chloropyridine
Description
Chemical Formula C5H3BrClN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.