Shop AK SCIENTIFIC
See all product information
Create Account
2-Bromoethanesulfonyl chloride (1g), CAS 54429-56-0
- Mfr # 5489AJ-1g
- Zoro # G923795042
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
CAS Number
54429-56-0
Chemical Container Size
1 g
Molecular Weight
207.48 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5489AJ-1g
- Zoro #
- G923795042
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 54429-56-0
- Item
- 2-Bromoethanesulfonyl chloride
- Molecular Weight
- 207.48 g/mol
Description
Chemical Formula C2H4BrClO2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.