Shop SPECTRUM
See all product information
Create Account
Potassium Bromide, Granular, Purified, 12kg
- Mfr # P1230-12KG18
- Zoro # G7949492
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Shelf Life
24 mo
Chemical Formula
KBr
Chemical Grade
Lab
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1230-12KG18
- Zoro #
- G7949492
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bromide
- Shelf Life
- 24 mo
- Chemical Formula
- KBr
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- CAS Number
- 7758-02-3
- Molecular Weight
- 119
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Potassium Bromide
- Features
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Bromide, Concentration Not Applicable, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.