Shop AK SCIENTIFIC
See all product information
Create Account
2-Butyl-3-(4-hydroxybenzoyl)-5-nitrobenzofuran (25g), CAS 141645-16-1
- Mfr # X3192-25g
- Zoro # G323901067
product price:Â
$
56.29
/ea
Key Features
Chemical Container Size
25 g
CAS Number
141645-16-1
Molecular Weight
339.35 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3192-25g
- Zoro #
- G323901067
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Butyl-3-(4-hydroxybenzoyl)-5-nitrobenzofuran
- CAS Number
- 141645-16-1
- Molecular Weight
- 339.35 g/mol
Description
Chemical Formula C19H17NO5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.