Shop SPECTRUM
See all product information
Create Account
Sodm Chlrd, grnlr, USP, 2.5kg, PK4
- Mfr # SO155-2.5KG-CS4
- Zoro # G8060768
product price:Â
$
710.99
/pk of 4, $177.75/ea
Free Shipping & Returns
Key Features
CAS Number
7647-14-5
Chemical Container Material
Plastic
Chemical Grade
USP
Molecular Weight
58.44
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO155-2.5KG-CS4
- Zoro #
- G8060768
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- CAS Number
- 7647-14-5
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Molecular Weight
- 58.44
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- NaCl
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Chloride
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.