Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-2, 5-dimethylhexane (1g), CAS 29342-44-7
- Mfr # 5559AL-1g
- Zoro # G523791864
product price:Â
$
53.69
/ea
Key Features
CAS Number
29342-44-7
Chemical Container Size
1 g
Molecular Weight
148.68 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5559AL-1g
- Zoro #
- G523791864
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Chloro-2,5-dimethylhexane
- CAS Number
- 29342-44-7
- Molecular Weight
- 148.68 g/mol
Description
Chemical Formula C8H17Cl Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.