Shop SPECTRUM
See all product information
Create Account
Cholesterol, NF, 125g
- Mfr # CH135-125GM
- Zoro # G7939123
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Animal Source
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH135-125GM
- Zoro #
- G7939123
- UPC #
- -
- Country of Origin
- United States
- Item
- Cholesterol, NF
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Animal Source
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C27H46O
- Molecular Weight
- 386.65
- Shelf Life
- 24 mo
- CAS Number
- 57-88-5
Dimensions
- Chemical Container Size
- 125 g
Description
Cholesterol, NF, CAS Number 57-88-5, Molecular Weight 386.65, Chemical Formula C27H46O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Animal Source
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.