Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-3-iodo-4-aminopyridine (10g), CAS 909036-46-0
- Mfr # X2111-10g
- Zoro # G623906366
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
254.46 g/mol
CAS Number
909036-46-0
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2111-10g
- Zoro #
- G623906366
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 254.46 g/mol
- CAS Number
- 909036-46-0
- Item
- 2-Chloro-3-iodo-4-aminopyridine
Description
Chemical Formula C5H4ClIN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.