Carbohydrates
- Mfr # R20600-25.0
- Zoro # G524788283
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Volume
25 g
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20600-25.0
- Zoro #
- G524788283
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Shelf Life
- 12 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 25 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Purity
- 98 %
- For Laboratory Technique
- HPLC
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C6H12O5 - H2O
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 10030-85-0
- Molecular Weight
- 182.17 g/mol
- Calibration Certificate
- No
- Product Type
- L-(+)-Rhamnose Monohydrate
- Container Type
- Bottle
- Color
- White to Off-White
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 10030-85-0, Molecular Weight 182.17 g/mol, Chemical Formula C6H12O5 - H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.