Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-4-methoxypyridine-3-boronic acid (1g), CAS 1072946-19-0
- Mfr # Z7039-1g
- Zoro # G723842717
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
187.39 g/mol
CAS Number
1072946-19-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7039-1g
- Zoro #
- G723842717
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 187.39 g/mol
- CAS Number
- 1072946-19-0
- Item
- 2-Chloro-4-methoxypyridine-3-boronic acid
Description
Chemical Formula C6H7BClNO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.