Shop SPECTRUM
See all product information
Create Account
Cetyl Alch, NF, 500g
- Mfr # CE120-500GM
- Zoro # G8092198
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C16H34O
Shelf Life
36 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
242.45
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE120-500GM
- Zoro #
- G8092198
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetyl Alcohol
- Chemical Formula
- C16H34O
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 242.45
- Chemical Container Material
- Plastic
- CAS Number
- 36653-82-4
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Cetyl Alcohol
- Form
- Powder
- Container Material
- Plastic
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Cetyl Alcohol, Concentration Not Applicable, CAS Number 36653-82-4, Molecular Weight 242.45, Chemical Formula C16H34O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.