Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-5-methylthiazole (25g), CAS 33342-65-3
- Mfr # W5507-25g
- Zoro # G223858621
product price:Â
$
1,294.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
133.6 g/mol
CAS Number
33342-65-3
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5507-25g
- Zoro #
- G223858621
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Chloro-5-methylthiazole
- Molecular Weight
- 133.6 g/mol
- CAS Number
- 33342-65-3
Description
Chemical Formula C4H4ClNS Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.