Shop SPECTRUM
See all product information
Create Account
Chloroform, 500mL, PK6
- Mfr # C1121-500MLGL0R
- Zoro # G8061118
product price:Â
$
401.99
/pk of 6, $67.00/ea
Free Shipping & Returns
Key Features
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
Chemical Formula
CHCl3
Chemical Container Type
Bottle
Molecular Weight
119.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1121-500MLGL0R
- Zoro #
- G8061118
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform
- Special Information
- Light Sensitive
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CHCl3
- Chemical Container Type
- Bottle
- Molecular Weight
- 119.38
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Chemical Grade
- Lab
- CAS Number
- 67-66-3
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Chloroform
- Form
- Liquid
- Container Material
- Glass
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Chloroform, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.