Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-methoxypyrazine (5g), CAS 33332-30-8
- Mfr # W5506-5g
- Zoro # G623920041
product price:Â
$
30.15
/ea
Key Features
Molecular Weight
144.56 g/mol
Chemical Container Size
5 g
CAS Number
33332-30-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5506-5g
- Zoro #
- G623920041
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 2-Chloro-6-methoxypyrazine
- Molecular Weight
- 144.56 g/mol
- CAS Number
- 33332-30-8
Description
Chemical Formula C5H5ClN2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.