Shop SPECTRUM
See all product information
Create Account
Chlorobenzoyl Chloride, C7H4Cl2O, 500ml
- Mfr # C0140-500ML
- Zoro # G8279999
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
CAS Number
609-65-4
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
Molecular Weight
F.W. 175.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0140-500ML
- Zoro #
- G8279999
- UPC #
- -
- Country of Origin
- Japan
- Item
- Chlorobenzoyl Chloride
- CAS Number
- 609-65-4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 175.01
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Chlorobenzoyl Chloride), 8, PG III
- Chemical Formula
- C7H4Cl2O
Dimensions
- Chemical Container Size
- 500 mL
Description
Chlorobenzoyl Chloride, CAS Number 609-65-4, Molecular Weight F.W. 175.01, Chemical Formula C7H4Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Chlorobenzoyl Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.