Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-6-nitrobenzaldehyde (25g), CAS 6361-22-4
- Mfr # X2970-25g
- Zoro # G423889685
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6361-22-4
Molecular Weight
185.57 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2970-25g
- Zoro #
- G423889685
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6361-22-4
- Molecular Weight
- 185.57 g/mol
- Item
- 2-Chloro-6-nitrobenzaldehyde
Description
Chemical Formula C7H4ClNO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.