Shop SPECTRUM
See all product information
Create Account
Calcium Acetate, USP, 2.5kg
- Mfr # C1067-2.5KG13
- Zoro # G8014050
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 158.17
CAS Number
62-54-4
Shelf Life
24 mo
Chemical Grade
USP
Chemical Formula
C4H6CaO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1067-2.5KG13
- Zoro #
- G8014050
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Acetate, USP
- Molecular Weight
- F.W. 158.17
- CAS Number
- 62-54-4
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Formula
- C4H6CaO4
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Acetate, USP, CAS Number 62-54-4, Molecular Weight F.W. 158.17, Chemical Formula C4H6CaO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.