Shop AK SCIENTIFIC

2-Chloro-7H-pyrrolo[2, 3-d]pyrimidine (25g), CAS 335654-06-3

  • Mfr # W5521-25g
  • Zoro # G523862823

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Molecular Weight
153.57 g/mol
CAS Number
335654-06-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W5521-25g
Zoro #
G523862823
UPC #
-
Country of Origin
China
Item
2-Chloro-7H-pyrrolo[2,3-d]pyrimidine
Molecular Weight
153.57 g/mol
CAS Number
335654-06-3

Description

Chemical Formula C6H4ClN3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews