Shop SPECTRUM
See all product information
Create Account
Cholesterol, NF, 2.5kg
- Mfr # CH135-2.5KG
- Zoro # G8070927
product price:Â
$
1,497.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C27H46O
Chemical Container Size
2.5 kg
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH135-2.5KG
- Zoro #
- G8070927
- UPC #
- -
- Country of Origin
- United States
- Item
- Cholesterol
- Chemical Formula
- C27H46O
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- CAS Number
- 57-88-5
- Chemical Container Type
- Drum
- Molecular Weight
- 386.65
- Special Information
- Light Sensitive
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Cholesterol
- Features
- Light Sensitive
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Cholesterol, Concentration Not Applicable, CAS Number 57-88-5, Molecular Weight 386.65, Chemical Formula C27H46O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.