Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloroadenosine (25g), CAS 146-77-0
- Mfr # E066-25g
- Zoro # G623835093
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
301.69 g/mol
CAS Number
146-77-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E066-25g
- Zoro #
- G623835093
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 301.69 g/mol
- CAS Number
- 146-77-0
- Item
- 2-Chloroadenosine
Description
Chemical Formula C10H12ClN5O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.