Shop AK SCIENTIFIC
See all product information
Create Account
2-Chlorobenzamide (100g), CAS 609-66-5
- Mfr # D641-100g
- Zoro # G023902272
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
CAS Number
609-66-5
Chemical Container Size
100 g
Molecular Weight
155.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D641-100g
- Zoro #
- G023902272
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 609-66-5
- Item
- 2-Chlorobenzamide
- Molecular Weight
- 155.58 g/mol
Description
Chemical Formula C7H6ClNO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.