Shop SPECTRUM

Ammnm Slft, Crstl, Rgnt, ACS, 500g, PK6

  • Mfr # A1245-500GM-CS6
  • Zoro # G8033048

product price: 
$
257.99
/pk of 6, $43.00/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Molecular Weight
132.14
Chemical Formula
(NH4)2SO4
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1245-500GM-CS6
Zoro #
G8033048
UPC #
-
Country of Origin
United States
Item
Ammonium Sulfate
Chemical Container Material
Plastic
Molecular Weight
132.14
Chemical Formula
(NH4)2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-20-2
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Type
Bottle
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ammonium Sulfate
Purity
99 %
Container Material
Plastic
Features
Pyridine Free
Form
Powder
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Calibration Certificate
No
Chemical Properties
Pyridine Free
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.