Shop AK SCIENTIFIC
See all product information
Create Account
2-Cyclopentylethylamine (100mg), CAS 5763-55-3
- Mfr # W7101-100mg
- Zoro # G323820870
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5763-55-3
Molecular Weight
113.2 g/mol
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7101-100mg
- Zoro #
- G323820870
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- 2-Cyclopentylethylamine
- CAS Number
- 5763-55-3
- Molecular Weight
- 113.2 g/mol
Description
Chemical Formula C7H15N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.