Shop SPECTRUM
See all product information
Create Account
Chlorobutanol, Anhdrs, NF, 12kg, Blk
- Mfr # CH123-12KGBL
- Zoro # G7933611
product price:Â
$
13,448.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Plastic
Molecular Weight
177.46
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH123-12KGBL
- Zoro #
- G7933611
- UPC #
- -
- Country of Origin
- United States
- Item
- Chlorobutanol, Anhydrous, NF
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Molecular Weight
- 177.46
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Formula
- C4H7Cl3O
- CAS Number
- 57-15-8
Dimensions
- Chemical Container Size
- 12 kg
Description
Chlorobutanol, Anhydrous, NF, CAS Number 57-15-8, Molecular Weight 177.46, Chemical Formula C4H7Cl3O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.