Shop AK SCIENTIFIC
See all product information
Create Account
2'-Hydroxy-4'-methoxypropiophenone (1g), CAS 6270-44-6
- Mfr # Y1993-1g
- Zoro # G923850482
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
180.2 g/mol
CAS Number
6270-44-6
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1993-1g
- Zoro #
- G923850482
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 180.2 g/mol
- CAS Number
- 6270-44-6
- Item
- 2'-Hydroxy-4'-methoxypropiophenone
Description
Chemical Formula C10H12O3 Purity >98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.