Shop AK SCIENTIFIC

2-Hydroxyacetophenone (25g), CAS 582-24-1

  • Mfr # Y6738-25g
  • Zoro # G823914420

product price: 
$
91.69
/ea

Key Features

Molecular Weight
136.15 g/mol
CAS Number
582-24-1
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y6738-25g
Zoro #
G823914420
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
2-Hydroxyacetophenone
Molecular Weight
136.15 g/mol
CAS Number
582-24-1

Description

Chemical Formula C8H8O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews