Shop AK SCIENTIFIC
See all product information
Create Account
2-Hydroxyisobutyric acid (500g), CAS 594-61-6
- Mfr # D799-500g
- Zoro # G523890338
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
104.1 g/mol
Chemical Container Size
500 g
CAS Number
594-61-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D799-500g
- Zoro #
- G523890338
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 104.1 g/mol
- CAS Number
- 594-61-6
- Item
- 2-Hydroxyisobutyric acid
Description
Chemical Formula C4H8O3 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.