Shop AK SCIENTIFIC
See all product information
Create Account
2-(Hydroxymethyl)anthracene-9, 10-dione (1g), CAS 17241-59-7
- Mfr # 8878AA-1g
- Zoro # G923814415
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
CAS Number
17241-59-7
Chemical Container Size
1 g
Molecular Weight
238.24 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8878AA-1g
- Zoro #
- G923814415
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 17241-59-7
- Molecular Weight
- 238.24 g/mol
- Item
- 2-(Hydroxymethyl)anthracene-9,10-dione
Description
Chemical Formula C15H10O3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.