Heptanesulfonic Acid Sodium Salt, 50g
- Mfr # H1027-50GM
- Zoro # G7938758
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
50 g
Molecular Weight
220.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1027-50GM
- Zoro #
- G7938758
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Heptanesulfonic Acid Sodium Salt
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 220.24
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- CAS Number
- 22767-50-6
- Chemical Formula
- CH3(CH2)6SO3Na.H2O
Dimensions
- Chemical Container Size
- 50 g
Description
1-Heptanesulfonic Acid Sodium Salt, Concentration 100 Percent, CAS Number 22767-50-6, Molecular Weight 220.24, Chemical Formula CH3(CH2)6SO3Na.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.