Shop AK SCIENTIFIC
See all product information
Create Account
2-Mercaptoethanol (500g), CAS 60-24-2
- Mfr # S151-500g
- Zoro # G523863837
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
78.13 g/mol
CAS Number
60-24-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S151-500g
- Zoro #
- G523863837
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 78.13 g/mol
- CAS Number
- 60-24-2
- Item
- 2-Mercaptoethanol
Description
Chemical Formula C2H6OS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.