Shop AK SCIENTIFIC
See all product information
Create Account
2-Methoxy-3-methylpyrazine (25g), CAS 2847-30-5
- Mfr # X5872-25g
- Zoro # G623840813
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
25 g
CAS Number
2847-30-5
Molecular Weight
124.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5872-25g
- Zoro #
- G623840813
- UPC #
- -
- Country of Origin
- China
- Item
- 2-Methoxy-3-methylpyrazine
- CAS Number
- 2847-30-5
- Molecular Weight
- 124.14 g/mol
Description
Chemical Formula C6H8N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.