Shop SPECTRUM
See all product information
Create Account
Methylnaphthalene, 100g, CAS 90-12-0,
- Mfr # M2116-100GMGL
- Zoro # G8064049
product price:Â
$
79.19
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
Shelf Life
24 mo
CAS Number
90-12-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2116-100GMGL
- Zoro #
- G8064049
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Methylnaphthalene
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- CAS Number
- 90-12-0
- Shipping Restrictions
- UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
- Molecular Weight
- 142.2
- Chemical Grade
- Reagent
- Chemical Formula
- C10H7CH3
Dimensions
- Chemical Container Size
- 100 g
Description
1-Methylnaphthalene, Concentration 100 Percent, CAS Number 90-12-0, Molecular Weight 142.2, Chemical Formula C10H7CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.