Shop AK SCIENTIFIC
See all product information
Create Account
2-Methoxyethylamine (5g), CAS 109-85-3
- Mfr # X4966-5g
- Zoro # G923872255
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
75.11 g/mol
CAS Number
109-85-3
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4966-5g
- Zoro #
- G923872255
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 75.11 g/mol
- CAS Number
- 109-85-3
- Item
- 2-Methoxyethylamine
Description
Chemical Formula C3H9NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.