Shop SPECTRUM
See all product information
Create Account
Choline Bitartrate, FCC, 12kg
- Mfr # C1228-12KG18
- Zoro # G8082757
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
87-67-2
Molecular Weight
F.W. 253.25
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1228-12KG18
- Zoro #
- G8082757
- UPC #
- -
- Country of Origin
- United States
- Item
- Choline Bitartrate, FCC
- Shelf Life
- 24 mo
- CAS Number
- 87-67-2
- Molecular Weight
- F.W. 253.25
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Formula
- C9H19NO7
- Chemical Grade
- FCC
Dimensions
- Chemical Container Size
- 12 kg
Description
Choline Bitartrate, FCC, CAS Number 87-67-2, Molecular Weight F.W. 253.25, Chemical Formula C9H19NO7, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.