Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-2-phenylpropanenitrile (5g), CAS 1195-98-8
- Mfr # 3361AA-5g
- Zoro # G023799759
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
145.2 g/mol
Chemical Container Size
5 g
CAS Number
1195-98-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3361AA-5g
- Zoro #
- G023799759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 145.2 g/mol
- Item
- 2-Methyl-2-phenylpropanenitrile
- CAS Number
- 1195-98-8
Description
Chemical Formula C10H11N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.