Shop SPECTRUM

Manganese Sulfate, USP, 500g

  • Mfr # M1114-500GM10
  • Zoro # G8065710

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Container Size
500 g
Chemical Container Material
Plastic
CAS Number
10034-96-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1114-500GM10
Zoro #
G8065710
UPC #
-
Country of Origin
United States
Item
Manganese Sulfate
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
10034-96-5
Chemical Formula
MnSO4¿H2O
Molecular Weight
138.38
Chemical Grade
USP
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Manganese Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Powder
Special Information
Hygroscopic
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
M
Quantity
500
Volume
500 g
Chemical Properties
Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Manganese Sulfate - Monohydrate, Concentration Not Applicable, CAS Number 10034-96-5, Molecular Weight 138.38, Chemical Formula MnSO4�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.