Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-2-propanyl (3-aminobicyclo[1.1.1]pent-1-yl)carbamate (25g), CAS 1638767-25-5
- Mfr # 0188AP-25g
- Zoro # G023787305
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
198.26 g/mol
CAS Number
1638767-25-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0188AP-25g
- Zoro #
- G023787305
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Methyl-2-propanyl (3-aminobicyclo[1.1.1]pent-1-yl)carbamate
- Molecular Weight
- 198.26 g/mol
- CAS Number
- 1638767-25-5
Description
Chemical Formula C10H18N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.