Shop SPECTRUM
See all product information
Create Account
Potassium Hydrogen Phthalate, Acidimetric
- Mfr # P1190-125GM
- Zoro # G8095293
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
125 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C8H5O4K
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1190-125GM
- Zoro #
- G8095293
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydrogen Phthalate
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H5O4K
- Chemical Grade
- ACS
- Special Information
- For use as an Acidimetric Standard, This Material Should be Lightly Crushed and Dried for 2 Hours @ 120V DC
- CAS Number
- 877-24-7
- Molecular Weight
- 204.22
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Potassium Hydrogen Phthalate
- Form
- Powder
- Container Material
- Plastic
- Features
- For use as an Acidimetric Standard, This Material Should be Lightly Crushed and Dried for 2 Hours @ 120VDC
- REMOVE - Previous PI Node
- P
- Quantity
- 125
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.