Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-2H-indazol-4-amine (10g), CAS 82013-51-2
- Mfr # W8597-10g
- Zoro # G623859266
product price:Â
$
1,331.99
/ea
Free Shipping & Returns
Key Features
CAS Number
82013-51-2
Molecular Weight
147.18 g/mol
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8597-10g
- Zoro #
- G623859266
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 82013-51-2
- Item
- 2-Methyl-2H-indazol-4-amine
- Molecular Weight
- 147.18 g/mol
Description
Chemical Formula C8H9N3 Purity 95+% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.