Shop SPECTRUM
See all product information
Create Account
Zinc Chlrd, grnlr, USP, JP, 100g
- Mfr # ZI105-100GM
- Zoro # G8038480
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Type
Bottle
Shipping Restrictions
UN2331 Zinc Chloride Anhydrous 8 PG III
Chemical Container Size
100 g
Chemical Formula
ZnCl2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI105-100GM
- Zoro #
- G8038480
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Chloride
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2331 Zinc Chloride Anhydrous 8 PG III
- Chemical Formula
- ZnCl2
- Molecular Weight
- 136.28
- Shelf Life
- 36 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 7646-85-7
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Zinc Chloride
- Form
- Powder
- Features
- Deliquescent
- Container Material
- Amber Glass
- Special Information
- Deliquescent
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Volume
- 100 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Zinc Chloride, Concentration Not Applicable, CAS Number 7646-85-7, Molecular Weight 136.28, Chemical Formula ZnCl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN2331 Zinc Chloride Anhydrous 8 PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.