Shop AK SCIENTIFIC

2-Methyl-3-chloroanisole (1g), CAS 3260-88-6

  • Mfr # 3653AB-1g
  • Zoro # G123813041

product price: 
$
24.89
/ea

Key Features

Chemical Container Size
1 g
Molecular Weight
156.61 g/mol
CAS Number
3260-88-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3653AB-1g
Zoro #
G123813041
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

Molecular Weight
156.61 g/mol
CAS Number
3260-88-6
Item
2-Methyl-3-chloroanisole

Description

Chemical Formula C8H9ClO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.