Shop AK SCIENTIFIC

(2-Methyl-pyridin-3-yl)-methanol (5g), CAS 56826-61-0

  • Mfr # X2884-5g
  • Zoro # G123836835

product price: 
$
1,534.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
123.15 g/mol
Chemical Container Size
5 g
CAS Number
56826-61-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X2884-5g
Zoro #
G123836835
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Molecular Weight
123.15 g/mol
Item
(2-Methyl-pyridin-3-yl)-methanol
CAS Number
56826-61-0

Description

Chemical Formula C7H9NO Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.