Propylparaben, NF, EP, BP, JP, 12kg
- Mfr # PR133-12KG
- Zoro # G7933858
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Container Material
Plastic
Chemical Formula
C10H12O3
CAS Number
94-13-3
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR133-12KG
- Zoro #
- G7933858
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylparaben, NF, EP, BP, JP
- Chemical Container Material
- Plastic
- Chemical Formula
- C10H12O3
- CAS Number
- 94-13-3
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 180.2
Dimensions
- Chemical Container Size
- 12 kg
Description
Propylparaben, NF, EP, BP, JP, CAS Number 94-13-3, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.