Shop AK SCIENTIFIC
See all product information
Create Account
2-Methylbutyl acetate (5mL), CAS 624-41-9
- Mfr # 5727AL-5mL
- Zoro # G923801910
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
130.19 g/mol
Chemical Container Size
5 mL
CAS Number
624-41-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5727AL-5mL
- Zoro #
- G923801910
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 mL
Details
- Molecular Weight
- 130.19 g/mol
- CAS Number
- 624-41-9
- Item
- 2-Methylbutyl acetate
Description
Chemical Formula C7H14O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.