Methanol, CH3OH, PK4

  • Mfr # 230-4
  • Zoro # G403561075
product price: 
$
582.99
/pk of 4, $145.75/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAS Number
67-56-1
Molecular Weight
32.04
Chemical Container Material
Clear Glass
Concentration
0.999
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230-4
Zoro #
G403561075
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Methanol
CAS Number
67-56-1
Molecular Weight
32.04
Chemical Container Material
Clear Glass
Concentration
0.999
Product Type
Methanol
Chemical Grade
HPLC
Shelf Life
18 mo
Chemical Formula
CH3OH
Chemical Container Type
Bottle
Application
GC Analysis, HPLC, Pesticide Residue Analysis, Spectrophotometry
MDL Number
MFCD00004595
Quantity
1
Container Material
Glass
Form
Liquid
Color
Colorless
REMOVE - Previous PI Node
M
Storage Temperature
Ambient
Purity
99.9 %
Volume
4 L
Features
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Shipping Restrictions
UN1230, Methanol, 3, PG II
Container Type
Bottle
Compatible Product Type
Universal
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Special Information
High GC Purity, Low Water Content, Minimal UV Contaminants, Outstanding Lot-to-Lot Consistency
Wire Color
Colorless

Description

Methanol, Concentration 0.999, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews