Shop AK SCIENTIFIC
See all product information
Create Account
2-Methylnaphthoquinone (25g), CAS 58-27-5
- Mfr # H500-25g
- Zoro # G823864800
product price:Â
$
39.29
/ea
Key Features
CAS Number
58-27-5
Molecular Weight
172.18 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H500-25g
- Zoro #
- G823864800
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 58-27-5
- Molecular Weight
- 172.18 g/mol
- Item
- 2-Methylnaphthoquinone
Description
Chemical Formula C11H8O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.