Shop AK SCIENTIFIC
See all product information
Create Account
2-(Methylsulfonyl)-4-nitroaniline (5g), CAS 96-74-2
- Mfr # 6779AC-5g
- Zoro # G223801030
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
216.21 g/mol
CAS Number
96-74-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6779AC-5g
- Zoro #
- G223801030
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 216.21 g/mol
- CAS Number
- 96-74-2
- Item
- 2-(Methylsulfonyl)-4-nitroaniline
Description
Chemical Formula C7H8N2O4S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.