Shop SPECTRUM
See all product information
Create Account
Melanin, 250mg, CAS 8049-97-6, Amber Glass
- Mfr # M1674-250MG
- Zoro # G8083597
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Special Information
Pigment Responsible for The Color of Animal Skin, Hair, Feathers and Fur, Prepared By Oxidation of Tyrosine with Hydrogen Peroxide
Chemical Container Material
Amber Glass
CAS Number
8049-97-6
Chemical Container Size
250 mg
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1674-250MG
- Zoro #
- G8083597
- UPC #
- -
- Country of Origin
- United States
- Item
- Melanin
- Special Information
- Pigment Responsible for The Color of Animal Skin, Hair, Feathers and Fur, Prepared By Oxidation of Tyrosine with Hydrogen Peroxide
- Chemical Container Material
- Amber Glass
- CAS Number
- 8049-97-6
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 250 mg
Description
Melanin, Concentration 100 Percent, CAS Number 8049-97-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Pigment Responsible for The Color of Animal Skin, Hair, Feathers and Fur, Prepared By Oxidation of Tyrosine with Hydrogen Peroxide
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.